C5-CIFL-60SB
Description
C5-CIFL-60SB FLAT CARRIER ROLLER ; CI 60" BELT W 5" RLR
Part # C5-CIFL-60SB
BDI # 23139321
Features
Roller Width - Inch:
62.5
Roller Width - Millimeter:
1587.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
D5-FLI-60SB
Description
D5-FLI-60SB FLAT CARRIER ROLLER ; RBR DISC 60" BELT W 5" RLR
Part # D5-FLI-60SB
BDI # 23146316
Features
Roller Width - Inch:
61.875
Roller Width - Millimeter:
1571.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
1524
Product Name:
Roller
D5-CSRI-62.50
Description
D5-CSRI-62.50 RETURN RETRO ROLLER ; CONTINENTAL STEEL NUT
Part # D5-CSRI-62.50
BDI # 23163253
Features
Roller Width - Inch:
62.5
Roller Width - Millimeter:
1587.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Steel Nut
Belt Width - Millimeter:
1524
Product Name:
Roller
C6-RLG-60SB
Description
C6-RLG-60SB RETURN RUBBER GROOVED ROLLER ; 60" BELT W 6" RLR
Part # C6-RLG-60SB
BDI # 23141000
Features
Roller Width - Inch:
61.875
Roller Width - Millimeter:
1571.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Rubber Grooved | Single Piece Lagged Roll
Belt Width - Millimeter:
1524
Product Name:
Roller
D6-CSRI-62.50
Description
D6-CSRI-62.50 RETURN RETRO ROLLER ; RUBBER DISC CONTINENTAL STEEL NUT
Part # D6-CSRI-62.50
BDI # 23147058
Features
Roller Width - Inch:
62.5
Roller Width - Millimeter:
1587.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Steel Nut
Belt Width - Millimeter:
1524
Product Name:
Roller