Page 1 of 6

Next

Compare
D6-FRD-60SB

COMPARE

D6-FRD-60SB

Description
D6-FRD-60SB FLAT CARRIER IDLER ; RBR DISC 60" BELT W 6" RLR

PRECISION PULLEY

Part # D6-FRD-60SB

BDI # 23158652

Features

Roller Width - Inch: 61.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-FRD-60SB-1

COMPARE

D6-FRD-60SB-1

Description
D6-FRD-60SB-1 FLAT CARRIER IDLER ; RBR DISC 60" BELT W 6" RLR 1-1/2"

PRECISION PULLEY

Part # D6-FRD-60SB-1

BDI # 23158656

Features

Roller Width - Inch: 61.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D6-35LSI-60

COMPARE

D6-35LSI-60

Description
D6-35LSI-60 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 60" BELT W 6" RLR 35DEG

PRECISION PULLEY

Part # D6-35LSI-60

BDI # 23148097

Features

Roller Width - Inch: 61.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: 2-3/16 Inch Shaft
Mounting Method: Direct Mount

Price Inventory : Available to order
Loading Price
QTY
D5-20TUI-72SB

COMPARE

D5-20TUI-72SB

Description
D5-20TUI-72SB IMPACT TROUGHING IDLER ; UNEQ 72" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # D5-20TUI-72SB

BDI # 23147595

Features

Roller Width - Inch: 61.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Other Features: Footpad Mounting | 3-15/16 Inch Wide Secondary Roller
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
D5-FRD-60SB-1

COMPARE

D5-FRD-60SB-1

Description
D5-FRD-60SB-1 FLAT CARRIER IDLER ; RBR DISC 60" BELT W 5" RLR 1-1/2"

PRECISION PULLEY

Part # D5-FRD-60SB-1

BDI # 23144185

Features

Roller Width - Inch: 61.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: Endstand Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY