C5-RRD-60SB
Description
C5-RRD-60SB RETURN RUBBER DISC ; 5" ROLL DIA 60" BELT WD
Part # C5-RRD-60SB
BDI # 21768773
Features
Roller Width - Inch:
62.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D5-FLBR-60SB
Description
D5-FLBR-60SB IDLER RETURN ROLLER ; BEATER 60" BELT W 5" RLR
Part # D5-FLBR-60SB
BDI # 23146285
Features
Roller Width - Inch:
63.375
Roller Width - Millimeter:
1609.725
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Beater Bar Roll | Sealed
Belt Width - Millimeter:
1524
Product Name:
Roller
C5-CIFL-60SB
Description
C5-CIFL-60SB FLAT CARRIER ROLLER ; CI 60" BELT W 5" RLR
Part # C5-CIFL-60SB
BDI # 23139321
Features
Roller Width - Inch:
62.5
Roller Width - Millimeter:
1587.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
C5-CIF-60SB
Description
C5-CIF-60SB FLAT CARRIER IDLER ; CI 60" BELT W 5" RLR
Part # C5-CIF-60SB
BDI # 23139289
Features
Roller Width - Inch:
62.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
68
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
SAD5FL60SB-2PL4
Description
SAD5FL60SB-2PL4 FLAT RETURN SMART ROLLER ; 60" BELT W 5" RLR
Part # SAD5FL60SB-2PL4
BDI # 23146375
Features
Roller Width - Inch:
63.375
Roller Width - Millimeter:
1609.725
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 2 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
1524
Product Name:
Roller