Page 1 of 7

Next

Compare
C5-RRD-60SB

COMPARE

C5-RRD-60SB

Description
C5-RRD-60SB RETURN RUBBER DISC ; 5" ROLL DIA 60" BELT WD

PRECISION PULLEY

Part # C5-RRD-60SB

BDI # 21768773

Features

Roller Width - Inch: 62.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RRDSA-60SB

COMPARE

C6-RRDSA-60SB

Description
C6-RRDSA-60SB RETURN IDLER ; SA RBR DISC 4-1/2" 60" BELT W 6" RLR

PRECISION PULLEY

Part # C6-RRDSA-60SB

BDI # 23139638

Features

Roller Width - Inch: 62.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RRDSA-60SB-1

COMPARE

C6-RRDSA-60SB-1

Description
C6-RRDSA-60SB-1 RETURN IDLER ; SA RBR DISC 60" BELT W 6" RLR 1-1/2"

PRECISION PULLEY

Part # C6-RRDSA-60SB-1

BDI # 23139643

Features

Roller Width - Inch: 62.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RRDSA-60SBWB

COMPARE

C6-RRDSA-60SBWB

Description
C6-RRDSA-60SBWB RETURN IDLER ; SA RBR DISC 60" BELT W 6" RLR WIDE BASE

PRECISION PULLEY

Part # C6-RRDSA-60SBWB

BDI # 23139647

Features

Roller Width - Inch: 62.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 75
Roller Material: Rubber Disc
Other Features: Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-RRD-60SB

COMPARE

C6-RRD-60SB

Description
C6-RRD-60SB RETURN IDLER ; RBR DISC 6" RLR 60" BELT W

PRECISION PULLEY

Part # C6-RRD-60SB

BDI # 23139538

Features

Roller Width - Inch: 62.875
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY