D6-SARI-63.25
Description
D6-SARI-63.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END
Part # D6-SARI-63.25
BDI # 23155361
Features
Roller Width - Inch:
63.25
Roller Width - Millimeter:
1606.55
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1524
Product Name:
Roller
D5-SARI-63.25
Description
D5-SARI-63.25 RETURN RETRO ROLLER ; RUBBER DISC STEPHANS ADAMSON BROACH END
Part # D5-SARI-63.25
BDI # 23142924
Features
Roller Width - Inch:
63.25
Roller Width - Millimeter:
1606.55
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Stephens Adamson Broach End | No Nut
Belt Width - Millimeter:
1524
Product Name:
Roller
C5-RRD-60
Description
C5-RRD-60 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 60" WIDE BELT CEMA C
Part # C5-RRD-60
BDI # 21978644
Features
Roller Width - Inch:
63.13
Roller Width - Millimeter:
1603.502
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
D6-RRD-60
Description
D6-RRD-60 RUBBER DISC RETURN ROLL ; 6" DIA ROLLER 60" WIDE BELT CEMA D
Part # D6-RRD-60
BDI # 21979186
Features
Roller Width - Inch:
63.13
Roller Width - Millimeter:
1603.502
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
D5-RRD-60-1
Description
D5-RRD-60-1 RUBBER DISC RETURN ; CEMA D RUBBER
Part # D5-RRD-60-1
BDI # 21986290
Features
Roller Width - Inch:
63.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Mounting Method:
Top Mount