C6-LUFL-63.75
Description
C6-LUFL-63.75 RETURN RETRO ROLLER ; LUFF BROACH END
Part # C6-LUFL-63.75
BDI # 23140834
Features
Roller Width - Inch:
63.75
Roller Width - Millimeter:
1619.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Luff Broach End | No Nut
Belt Width - Millimeter:
1524
Product Name:
Roller
HE7-FL-60SB
Description
HE7-FL-60SB FLAT CARRIER ROLLER ; 60" BELT W 7" RLR
Part # HE7-FL-60SB
BDI # 23175241
Features
Roller Width - Inch:
64
Roller Width - Millimeter:
1625.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1524
Product Name:
Roller
E6-CRRI-63.75
Description
E6-CRRI-63.75 RETURN RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # E6-CRRI-63.75
BDI # 23159921
Features
Roller Width - Inch:
63.75
Roller Width - Millimeter:
1619.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
1524
Product Name:
Roller
E6-FMFL-63.88
Description
E6-FMFL-63.88 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # E6-FMFL-63.88
BDI # 23164608
Features
Roller Width - Inch:
63.88
Roller Width - Millimeter:
1622.552
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
1524
Product Name:
Roller
E6-GMRI-64.00
Description
E6-GMRI-64.00 RETURN RETRO ROLLER ; GOODMAN ZINC NUT
Part # E6-GMRI-64.00
BDI # 23160068
Features
Roller Width - Inch:
64
Roller Width - Millimeter:
1625.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Goodman Zinc Nut
Belt Width - Millimeter:
1524
Product Name:
Roller