D5-FL-66SB
Description
D5-FL-66SB FLAT CARRIER ROLLER ; 66" BELT W 5" RLR
Part # D5-FL-66SB
BDI # 23146250
Features
Roller Width - Inch:
69.375
Roller Width - Millimeter:
1762.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1676.4
Product Name:
Roller
Belt Width - Inch:
66
E6-FL-66SB
Description
E6-FL-66SB FLAT CARRIER ROLLER ; 66" BELT W 6" RLR
Part # E6-FL-66SB
BDI # 23167695
Features
Roller Width - Inch:
70
Roller Width - Millimeter:
1778
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1676.4
Product Name:
Roller
Belt Width - Inch:
66
E7-RI-66SB
Description
E7-RI-66SB RETURN IDLER ROLLER ; RBR DISC 66" BELT W 7" RLR
Part # E7-RI-66SB
BDI # 23166939
Features
Roller Width - Inch:
70
Roller Width - Millimeter:
1778
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1676.4
Product Name:
Roller
Belt Width - Inch:
66
HE6-FL-66SB
Description
HE6-FL-66SB FLAT CARRIER ROLLER ; 66" BELT W 6" RLR
Part # HE6-FL-66SB
BDI # 23176158
Features
Roller Width - Inch:
70
Roller Width - Millimeter:
1778
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1676.4
Product Name:
Roller
HE7-FL-66SB
Description
HE7-FL-66SB FLAT CARRIER ROLLER ; 66" BELT W 7" RLR
Part # HE7-FL-66SB
BDI # 23175244
Features
Roller Width - Inch:
70
Roller Width - Millimeter:
1778
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1676.4
Product Name:
Roller