D6-45TEI-24SBWB
Description
D6-45TEI-24SBWB IMPACT TROUGHING IDLER ; 24" BELT W 6" RLR 45DEG WIDE BASE
Part # D6-45TEI-24SBWB
BDI # 23152270
Features
Roller Width - Inch:
7.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
C5-TEI-24SB
Description
C5-TEI-24SB IMPACT TROUGH IDLER ROLLER ; 24" BELT W 5" RLR
Part # C5-TEI-24SB
BDI # 23145550
Features
Roller Width - Inch:
7.438
Roller Width - Millimeter:
188.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller
C4-TEI-24SB
Description
C4-TEI-24SB IMPACT TROUGH IDLER ROLLER ; 24" BELT W 4" RLR
Part # C4-TEI-24SB
BDI # 23140439
Features
Roller Width - Inch:
7.438
Roller Width - Millimeter:
188.925
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller
D5-45TEI-24SBWB
Description
D5-45TEI-24SBWB IMPACT TROUGHING IDLER ; 24" BELT W 5" RLR 45DEG WIDE BASE
Part # D5-45TEI-24SBWB
BDI # 23146752
Features
Roller Width - Inch:
7.438
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
C4-CITW-24SB
Description
C4-CITW-24SB TROUGHING WING ROLLER ; CI 24" BELT W 4" RLR
Part # C4-CITW-24SB
BDI # 23179866
Features
Roller Width - Inch:
7.5
Roller Width - Millimeter:
190.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Wing Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller