C6-45TEI-20SBWB
Description
C6-45TEI-20SBWB IMPACT TROUGHING IDLER ; 20" BELT W 6" RLR 45DEG WIDE BASE
Part # C6-45TEI-20SBWB
BDI # 23143640
Features
Roller Width - Inch:
7.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
35
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
C4-TE-20SB
Description
C4-TE-20SB TROUGHING IDLER ROLLER ; 20" BELT W 4" RLR
Part # C4-TE-20SB
BDI # 23140405
Features
Roller Width - Inch:
7.625
Roller Width - Millimeter:
193.675
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20
B5-TE-20SB
Description
B5-TE-20SB TROUGHING IDLER ROLLER ; 20" BELT W 5" RLR
Part # B5-TE-20SB
BDI # 23177395
Features
Roller Width - Inch:
7.625
Roller Width - Millimeter:
193.675
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20
B4-CIT-24SB
Description
B4-CIT-24SB TROUGHING IDLER ROLLER ; CI 24" BELT W 4" RLR
Part # B4-CIT-24SB
BDI # 23174123
Features
Roller Width - Inch:
8.5
Roller Width - Millimeter:
215.9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller
B4-CITI-30SB
Description
B4-CITI-30SB IMPACT TROUGH IDLER ROLLER ; CI 30" BELT W 4" RLR
Part # B4-CITI-30SB
BDI # 23174143
Features
Roller Width - Inch:
8.375
Roller Width - Millimeter:
212.725
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
762
Product Name:
Roller