D5-FSTEI-8.19
Description
D5-FSTEI-8.19 IMPACT TROUGH RETRO ROLLER ; RUBBER DISC FMC LINKBELT STEEL NUT
Part # D5-FSTEI-8.19
BDI # 23157167
Features
Roller Width - Inch:
8.19
Roller Width - Millimeter:
208.026
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
FMC Linkbelt Steel Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
D6-FSTEI-8.19
Description
D6-FSTEI-8.19 IMPACT TROUGH RETRO ROLLER ; RUBBER DISC FMC LINKBELT STEEL NUT
Part # D6-FSTEI-8.19
BDI # 23158854
Features
Roller Width - Inch:
8.19
Roller Width - Millimeter:
208.026
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
FMC Linkbelt Steel Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
C5-CITIW-30SB
Description
C5-CITIW-30SB IMPACT TROUGHING IDLER ; CI RBR DISC 30" BELT W 5" RLR
Part # C5-CITIW-30SB
BDI # 23149151
Features
Roller Width - Inch:
8
Roller Width - Millimeter:
203.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Wing Roller
Belt Width - Millimeter:
762
Product Name:
Roller
C4-CITIW-30SB
Description
C4-CITIW-30SB IMPACT TROUGHING IDLER ; CI RBR DISC 30" BELT W 4" RLR
Part # C4-CITIW-30SB
BDI # 23179494
Features
Roller Width - Inch:
8
Roller Width - Millimeter:
203.2
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Wing Roller
Belt Width - Millimeter:
762
Product Name:
Roller
M3504-8.25
Description
M3504-8.25 CONVEYOR IDLER ROLLER ; 4 1/2" RLR DIA 8 1/4" LEN
Part # M3504-8.25
BDI # 21455860
Features
Roller Width - Inch:
8.25
Roller Width - Millimeter:
209.55
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
114.3
Roller Diameter - Inch:
4.5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
0
Product Name:
Roller
Belt Width - Inch:
0