D6-RRD-72
Description
D6-RRD-72 RUBBER DISC RETURN ROLL ; 6" DIA ROLLER 72" WIDE BELT CEMA D
Part # D6-RRD-72
BDI # 21979188
Features
Roller Width - Inch:
75.13
Roller Width - Millimeter:
1908.302
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1828.8
Product Name:
Roller
Belt Width - Inch:
72
D5-RRD-72
Description
D5-RRD-72 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 72" WIDE BELT CEMA D
Part # D5-RRD-72
BDI # 21977804
Features
Roller Width - Inch:
75.13
Roller Width - Millimeter:
1908.302
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1828.8
Product Name:
Roller
Belt Width - Inch:
72