Page 1 of 30

Next

Compare
E7P-RRDSA-72SB

COMPARE

E7P-RRDSA-72SB

Description
E7P-RRDSA-72SB RETURN IDLER ; SA RBR DISC 4-1/2" 72" BELT W 7" RLR

PRECISION PULLEY

Part # E7P-RRDSA-72SB

BDI # 23170392

Features

Roller Width - Inch: 76
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Rubber Disc
Other Features: With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-CRFL-75.00

COMPARE

D5-CRFL-75.00

Description
D5-CRFL-75.00 RETURN RETRO ROLLER ; CONTINENTAL ZINC NUT

PRECISION PULLEY

Part # D5-CRFL-75.00

BDI # 23163107

Features

Roller Width - Inch: 75
Roller Width - Millimeter: 1905
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Continental Zinc Nut
Belt Width - Millimeter: 1828.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-RSA-72SB

COMPARE

D5-RSA-72SB

Description
D5-RSA-72SB RETURN IDLER ; SELF-ALIGNING 72" BELT W 5" RLR

PRECISION PULLEY

Part # D5-RSA-72SB

BDI # 23152558

Features

Roller Width - Inch: 75.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-RSA-72SB-1

COMPARE

D5-RSA-72SB-1

Description
D5-RSA-72SB-1 RETURN IDLER ; SELF-ALIGNING 72" BELT W 5" RLR 1-1/2"

PRECISION PULLEY

Part # D5-RSA-72SB-1

BDI # 23152562

Features

Roller Width - Inch: 75.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 81
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D5-RSA-72SBWB

COMPARE

D5-RSA-72SBWB

Description
D5-RSA-72SBWB RETURN IDLER ; SELF-ALIGNG 72" BELT W 5" RLR WIDE BASE

PRECISION PULLEY

Part # D5-RSA-72SBWB

BDI # 23152566

Features

Roller Width - Inch: 75.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 87
Roller Material: Steel
Other Features: Wide Base | With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY