D5-FL-72SB
Description
D5-FL-72SB FLAT CARRIER ROLLER ; 72" BELT W 5" RLR
Part # D5-FL-72SB
BDI # 23146253
Features
Roller Width - Inch:
75.375
Roller Width - Millimeter:
1914.525
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1828.8
Product Name:
Roller
Belt Width - Inch:
72
D5-FLBR-72SB
Description
D5-FLBR-72SB IDLER RETURN ROLLER ; BEATER 72" BELT W 5" RLR
Part # D5-FLBR-72SB
BDI # 23146288
Features
Roller Width - Inch:
75.375
Roller Width - Millimeter:
1914.525
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Beater Bar Roll | Sealed
Belt Width - Millimeter:
1828.8
Product Name:
Roller
D5-GMFL-75.00
Description
D5-GMFL-75.00 RETURN RETRO ROLLER ; GOODMAN ZINC NUT
Part # D5-GMFL-75.00
BDI # 23157207
Features
Roller Width - Inch:
75
Roller Width - Millimeter:
1905
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Goodman Zinc Nut
Belt Width - Millimeter:
1828.8
Product Name:
Roller
D5-CRFL-75.00
Description
D5-CRFL-75.00 RETURN RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # D5-CRFL-75.00
BDI # 23163107
Features
Roller Width - Inch:
75
Roller Width - Millimeter:
1905
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
1828.8
Product Name:
Roller
HE6-FL-72SB
Description
HE6-FL-72SB FLAT CARRIER ROLLER ; 72" BELT W 6" RLR
Part # HE6-FL-72SB
BDI # 23176162
Features
Roller Width - Inch:
76
Roller Width - Millimeter:
1930.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1828.8
Product Name:
Roller