B4-CITI-30SB

COMPARE

B4-CITI-30SB

Description
B4-CITI-30SB IMPACT TROUGH IDLER ROLLER ; CI 30" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CITI-30SB

BDI # 23174143

Features

Roller Width - Inch: 8.375
Roller Width - Millimeter: 212.725
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center and Wing Roller
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B5-CITI-30SB

COMPARE

B5-CITI-30SB

Description
B5-CITI-30SB IMPACT TROUGH IDLER ROLLER ; CI 30" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CITI-30SB

BDI # 23175942

Features

Roller Width - Inch: 8.375
Roller Width - Millimeter: 212.725
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center and Wing Roller
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-FSTEI-8.19

COMPARE

D5-FSTEI-8.19

Description
D5-FSTEI-8.19 IMPACT TROUGH RETRO ROLLER ; RUBBER DISC FMC LINKBELT STEEL NUT

PRECISION PULLEY

Part # D5-FSTEI-8.19

BDI # 23157167

Features

Roller Width - Inch: 8.19
Roller Width - Millimeter: 208.026
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: FMC Linkbelt Steel Nut
Belt Width - Millimeter: 609.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D6-FSTEI-8.19

COMPARE

D6-FSTEI-8.19

Description
D6-FSTEI-8.19 IMPACT TROUGH RETRO ROLLER ; RUBBER DISC FMC LINKBELT STEEL NUT

PRECISION PULLEY

Part # D6-FSTEI-8.19

BDI # 23158854

Features

Roller Width - Inch: 8.19
Roller Width - Millimeter: 208.026
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Other Features: FMC Linkbelt Steel Nut
Belt Width - Millimeter: 609.6
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
M3504-8.25

COMPARE

M3504-8.25

Description
M3504-8.25 CONVEYOR IDLER ROLLER ; 4 1/2" RLR DIA 8 1/4" LEN

PRECISION PULLEY

Part # M3504-8.25

BDI # 21455860

Features

Roller Width - Inch: 8.25
Roller Width - Millimeter: 209.55
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 114.3
Roller Diameter - Inch: 4.5

Inch - Metric: Inch
Roller Material: Steel
Belt Width - Millimeter: 0
Product Name: Roller
Belt Width - Inch: 0

Price Inventory : Available to order
Loading Price
QTY