B4-35CITI-30SB
Description
B4-35CITI-30SB IMPACT TROUGHING IDLER ; CI 30" BELT W 4" RLR 35DEG
Part # B4-35CITI-30SB
BDI # 23173991
Features
Roller Width - Inch:
8.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
35.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B4-CITI-30SB
Description
B4-CITI-30SB IMPACT TROUGH IDLER ROLLER ; CI 30" BELT W 4" RLR
Part # B4-CITI-30SB
BDI # 23174143
Features
Roller Width - Inch:
8.375
Roller Width - Millimeter:
212.725
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
762
Product Name:
Roller
B5-20CITI-30SB
Description
B5-20CITI-30SB IMPACT TROUGHING IDLER ; CI 30" BELT W 5" RLR 20DEG
Part # B5-20CITI-30SB
BDI # 23178318
Features
Roller Width - Inch:
8.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
35.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B5-35CITI-30SB
Description
B5-35CITI-30SB IMPACT TROUGHING IDLER ; CI 30" BELT W 5" RLR 35DEG
Part # B5-35CITI-30SB
BDI # 23177987
Features
Roller Width - Inch:
8.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
35.625
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B5-CITI-30SB
Description
B5-CITI-30SB IMPACT TROUGH IDLER ROLLER ; CI 30" BELT W 5" RLR
Part # B5-CITI-30SB
BDI # 23175942
Features
Roller Width - Inch:
8.375
Roller Width - Millimeter:
212.725
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
762
Product Name:
Roller