C6-LUTE-8.75
Description
C6-LUTE-8.75 TROUGHING RETRO ROLLER ; LUFF BROACH END
Part # C6-LUTE-8.75
BDI # 23140867
Features
Roller Width - Inch:
8.75
Roller Width - Millimeter:
222.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Luff Broach End | No Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
B4-CIT-24SB
Description
B4-CIT-24SB TROUGHING IDLER ROLLER ; CI 24" BELT W 4" RLR
Part # B4-CIT-24SB
BDI # 23174123
Features
Roller Width - Inch:
8.5
Roller Width - Millimeter:
215.9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller
C5-LUTE-8.75
Description
C5-LUTE-8.75 TROUGHING RETRO ROLLER ; LUFF BROACH END
Part # C5-LUTE-8.75
BDI # 23142047
Features
Roller Width - Inch:
8.75
Roller Width - Millimeter:
222.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Luff Broach End | No Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
C4-CIT-24SB
Description
C4-CIT-24SB TROUGHING IDLER ROLLER ; CI 24" BELT W 4" RLR
Part # C4-CIT-24SB
BDI # 23175463
Features
Roller Width - Inch:
8.5
Roller Width - Millimeter:
215.9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
609.6
Product Name:
Roller
D5-CSTEI-8.50
Description
D5-CSTEI-8.50 IMPACT TROUGH RETRO ROLLER ; RUBBER DISC CONTINENTAL STEEL NUT
Part # D5-CSTEI-8.50
BDI # 23146134
Features
Roller Width - Inch:
8.5
Roller Width - Millimeter:
215.9
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Steel Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller