E7-HRRI-95.50

COMPARE

E7-HRRI-95.50

Description
E7-HRRI-95.50 RETURN RETRO ROLLER ; HEWITT ROBINS ZINC NUT

PRECISION PULLEY

Part # E7-HRRI-95.50

BDI # 23166383

Features

Roller Width - Inch: 95.5
Roller Width - Millimeter: 2425.7
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Hewitt Robins Zinc Nut
Belt Width - Millimeter: 2438.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
E6-HRRI-95.50

COMPARE

E6-HRRI-95.50

Description
E6-HRRI-95.50 RETURN RETRO ROLLER ; RUBBER DISC HEWITT ROBINS ZINC NUT

PRECISION PULLEY

Part # E6-HRRI-95.50

BDI # 23143045

Features

Roller Width - Inch: 95.5
Roller Width - Millimeter: 2425.7
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Hewitt Robins Zinc Nut
Belt Width - Millimeter: 2438.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
E6-39LSI-90

COMPARE

E6-39LSI-90

Description
E6-39LSI-90 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 90" BELT W 6" RLR 39DEG

PRECISION PULLEY

Part # E6-39LSI-90

BDI # 23153658

Features

Roller Width - Inch: 92.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 99
Roller Material: Rubber Disc
Other Features: 4 Inch Shaft
Mounting Method: Direct Mount

Price Inventory : Available to order
Loading Price
QTY
E7-39LSI-90

COMPARE

E7-39LSI-90

Description
E7-39LSI-90 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 90" BELT W 7" RLR 39DEG

PRECISION PULLEY

Part # E7-39LSI-90

BDI # 23174533

Features

Roller Width - Inch: 92.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 99
Roller Material: Rubber Disc
Other Features: 4 Inch Shaft
Mounting Method: Direct Mount

Price Inventory : Available to order
Loading Price
QTY
E6-47LSI-90

COMPARE

E6-47LSI-90

Description
E6-47LSI-90 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 90" BELT W 6" RLR 47DEG

PRECISION PULLEY

Part # E6-47LSI-90

BDI # 23159854

Features

Roller Width - Inch: 92.625
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 99
Roller Material: Rubber Disc
Other Features: 2-15/16 Inch Shaft
Mounting Method: Direct Mount

Price Inventory : Available to order
Loading Price
QTY