11SS RIV 500FT
Description
11SS RIV 500FT REEL ROLLER CHAIN ; 0.1475" PITCH RIVETED 500FT/REEL
Part # 11SSR500
BDI # 21839585
Features
Roller Width - Inch:
0.072
Chain Pitch - Inch:
0.148
Chain Size:
11
Component:
Chain
Roller Diameter - Millimeter:
2.286
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.072
Chain Pitch - Inch:
0.148
Chain Size:
11
Component:
Connecting Link
Roller Diameter - Millimeter:
2.286
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602852
Chain Series:
Miniature
Internal Special Features:
Corrosion Resistant
11SS RIV 10FT
Description
11SS RIV 10FT MINIATURE CHAIN ; 11SS ANSI 0.148" PITCH 1 STRAND 10FT/BOX
Part # 11SSRB
BDI # 905378
Features
Roller Width - Inch:
0.072
Chain Pitch - Inch:
0.148
Chain Size:
11
Component:
Chain
Roller Diameter - Millimeter:
2.286
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Miniature
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
DMD-MP47-1RAU-100FT;D3395
Description
DMD-MP47-1RAU-100FT ; D3395 RLLR CHAIN ; 100FT/REEL
Part # 101958436; DMD-MP47-1RAU-100FT;D3395
BDI # 20857530
Features
Roller Width - Inch:
0.072
Chain Pitch - Inch:
0.148
Chain Size:
47
Component:
Chain
Roller Diameter - Millimeter:
2.286
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
No
DMD-MP47-1RAU-16272NAA;D3396
Description
DMD-MP47-1RAU-16272NAA ; D3396 RLLR CHN ; 200FT/REEL
Part # 101958437; DMD-MP47-1RAU-16272NAA;D3396
BDI # 20857570
Features
Roller Width - Inch:
0.072
Chain Pitch - Inch:
0.148
Chain Size:
47
Component:
Chain
Roller Diameter - Millimeter:
2.286
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
No