YAG-06

COMPARE

YAG-06

Description
YAG-06 AIRFRAME BEARING ; SINGLE ROW NEEDLE ROLLER

SMITH BEARING

Part # YAG-06

BDI # 842283

Features

Roller Width - Inch: 0.469
Roller Width - Millimeter: 11.913
Roller Surface Profile: Flat
Enclosure: Open
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 22.225
Roller Diameter - Inch: 0.875
Other Features: Full Complement | Used in Aerospace | Cadmium Plated Roller Tread | Corrosion Resistant
Global Part Number GPN: 589564

Price Inventory : Available to order
Loading Price
QTY
PCR-5/8

COMPARE

PCR-5/8

Description
PCR-5/8 PLAIN CAM RUNNER ; 0.625" ROLLER DIA 0.469" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009696100

BDI # 737229

Features

Roller Width - Inch: 0.469
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Corrosion Resistant
Global Part Number GPN: 239383

Price Inventory : Available to order
Loading Price
QTY
PCR-11/16

COMPARE

PCR-11/16

Description
PCR-11/16 PLAIN CAM RUNNER ; 0.688" ROLLER DIA 0.469" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009696200

BDI # 737230

Features

Roller Width - Inch: 0.469
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 17.475
Other Features: Corrosion Resistant
Global Part Number GPN: 239376

Price Inventory : Available to order
Loading Price
QTY