CIR-3.00-SS

COMPARE

CIR-3.00-SS

Description
CIR-3.00-SS TRACK ROLLER ASSY ; STUD 2.56" RLR DIA X 1.13" RLR WD FLAT

PCI

Part # CIR-3.00-SS

BDI # 21454198

Features

Roller Width - Inch: 1.13
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 65.075
Roller Diameter - Inch: 2.562
Other Features: Fluorocarbon Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material

Price Inventory : Available to order
Loading Price
QTY
CIRE-3.00-SS

COMPARE

CIRE-3.00-SS

Description
CIRE-3.00-SS CHANNEL AND I-BEAM ROLLER ; ECCENTRIC STAINLESS STEEL

PCI

Part # CIRE-3.00-SS

BDI # 22969588

Features

Roller Width - Inch: 1.13
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 65.075
Roller Diameter - Inch: 2.562
Other Features: Fluorocarbon Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material

Price Inventory : Available to order
Loading Price
QTY
CIR-3.00-HT

COMPARE

CIR-3.00-HT

Description
CIR-3.00-HT CHANNEL AND I-BEAM ROLLER ; HIGH TEMPERATURE

PCI

Part # CIR-3.00-HT

BDI # 22969530

Features

Roller Width - Inch: 1.13
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 65.075
Roller Diameter - Inch: 2.562
Other Features: Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material

Price Inventory : Available to order
Loading Price
QTY
CIRE-3.00-HT

COMPARE

CIRE-3.00-HT

Description
CIRE-3.00-HT CHANNEL AND I-BEAM ROLLER ; ECCENTRIC HIGH TEMPERATURE

PCI

Part # CIRE-3.00-HT

BDI # 22969586

Features

Roller Width - Inch: 1.13
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 65.075
Roller Diameter - Inch: 2.562
Other Features: Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material

Price Inventory : Available to order
Loading Price
QTY