613-632472
Description
613-632472 ROLLER ; NON-RETURNABLE OD60MMXID1/2"X41MM
Part # 10130473
BDI # 21839327
Features
Roller Width - Inch:
1.61
Series:
613
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
59.944
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
12.7
Shaft Dia/Bore - Inch:
0.5
Roller Type:
Single
Roller Material:
Acetal
Other Features:
White | Grey Rubber Outer Surface
613-615352
Description
613-615352 ROLLER ; NON-RETURNABLE OD60XID16.5X41MM
Part # 10130471
BDI # 21473893
Features
Roller Width - Inch:
1.61
Series:
613
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
59.944
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
15.875
Shaft Dia/Bore - Inch:
0.625
Roller Type:
Single
Roller Material:
Acetal
Other Features:
White | Grey Rubber Outer Surface
Features
Roller Width - Inch:
1.61
Series:
R15B
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
67.056
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
HDPE
Other Features:
Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Rubber Surface
Features
Roller Width - Inch:
1.61
Series:
R15
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
59.944
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
HDPE
Other Features:
Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction
Features
Roller Width - Inch:
1.61
Series:
R15B
Bearing Type:
Sleeve Bearing
Roller Diameter - Millimeter:
56.896
Inch - Metric:
Inch
Shaft Dia/Bore - Millimeter:
19.05
Shaft Dia/Bore - Inch:
0.75
Roller Type:
Single
Roller Material:
HDPE
Other Features:
Impact Resistant | Ornage | Excellent Wear and Chemical Resistance | Low Noise | Low Friction | With Rubber Surface