VLRE-3-1/2-4

COMPARE

VLRE-3-1/2-4

Description
VLRE-3-1/2-4 V-GROOVED LOAD RUNNER ; 3.5" ROLLER DIA 1.89" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009597300

BDI # 737382

Features

Roller Width - Inch: 1.89
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239492

Price Inventory : Available to order
Loading Price
QTY