NPTR-3.00A
Description
NPTR-3.00A TRACK ROLLER ; NMT PLAIN ALTERNATE BALL BRG DESIGN
Part # NPTR-3.00A
BDI # 22972376
Features
Roller Width - Inch:
1.94
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
Rubber Lip Seal | Non-Metallic Roller Material | Carbon Steel Stud Material
FTRE-3.00A
Description
FTRE-3.00A TRACK ROLLER ; FLANGED ECC BALL BRG ALT
Part # FTRE-3.00A
BDI # 22970938
Features
Roller Width - Inch:
1.94
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
FTRE-3.00-R
Description
FTRE-3.00-R TRACK ROLLER ; FLANGED TYPE ECCENTRIC REGREASABLE
Part # FTRE-3.00-R
BDI # 22970940
Features
Roller Width - Inch:
1.94
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
FTRE-3.00-SS
Description
FTRE-3.00-SS TRACK ROLLER ; FLANGED TYPE ECCENTRIC SS WITH CS INTS
Part # FTRE-3.00-SS
BDI # 22970942
Features
Roller Width - Inch:
1.94
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
Rubber Dual Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material
PTR-3.00-CSO
Description
PTR-3.00-CSO TRACK ROLLER ASSEMBLY ; 3" RLR DIAX1.25" STDX1.94" W PLN CONC
Part # PTR-3.00-CSO
BDI # 24859582
Features
Roller Width - Inch:
1.94
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material