B5-CITI-36SB

COMPARE

B5-CITI-36SB

Description
B5-CITI-36SB IMPACT TROUGH IDLER ROLLER ; CI 36" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CITI-36SB

BDI # 23175946

Features

Roller Width - Inch: 10.375
Roller Width - Millimeter: 263.525
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center and Wing Roller
Belt Width - Millimeter: 914.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY