E6-FL-102SB
Description
E6-FL-102SB FLAT CARRIER ROLLER ; 102" BELT W 6" RLR
Part # E6-FL-102SB
BDI # 23168905
Features
Roller Width - Inch:
106
Roller Width - Millimeter:
2692.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
2590.8
Product Name:
Roller
Belt Width - Inch:
102
HE7-FL-102SB
Description
HE7-FL-102SB FLAT CARRIER ROLLER ; 102" BELT W 7" RLR
Part # HE7-FL-102SB
BDI # 23174420
Features
Roller Width - Inch:
106
Roller Width - Millimeter:
2692.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
2590.8
Product Name:
Roller
HE6-FL-102SB
Description
HE6-FL-102SB FLAT CARRIER ROLLER ; 102" BELT W 6" RLR
Part # HE6-FL-102SB
BDI # 23176130
Features
Roller Width - Inch:
106
Roller Width - Millimeter:
2692.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
2590.8
Product Name:
Roller
E7-RI-102SB
Description
E7-RI-102SB RETURN IDLER ROLLER ; RBR DISC 102" BELT W 7" RLR
Part # E7-RI-102SB
BDI # 23164949
Features
Roller Width - Inch:
106
Roller Width - Millimeter:
2692.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
2590.8
Product Name:
Roller
Belt Width - Inch:
102
E7-FL-102SB
Description
E7-FL-102SB FLAT CARRIER ROLLER ; 102" BELT W 7" RLR
Part # E7-FL-102SB
BDI # 23166184
Features
Roller Width - Inch:
106
Roller Width - Millimeter:
2692.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
2590.8
Product Name:
Roller
Belt Width - Inch:
102