Page 1 of 14

Next

Compare
D6-20TI-30

COMPARE

D6-20TI-30

Description
D6-20TI-30 IMPACT IDLER ; 6" DIA ROLL 20DEG 30" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-20TI-30

BDI # 21979350

Features

Roller Width - Inch: 11.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Rubber Disc
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D6-20T-30-09

COMPARE

D6-20T-30-09

Description
D6-20T-30-09 STEEL IDLER ; 6" DIA ROLL 20DEG 30" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-20T-30-09

BDI # 21979334

Features

Roller Width - Inch: 11.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
D6-35T-30-09

COMPARE

D6-35T-30-09

Description
D6-35T-30-09 STEEL IDLER ; 6" DIA ROLL 35DEG 30" WIDE BELT CEMA D

MARTIN SPROCKET & GR

Part # D6-35T-30-09

BDI # 21979414

Features

Roller Width - Inch: 11.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C6-20TSA-30-09

COMPARE

C6-20TSA-30-09

Description
C6-20TSA-30-09 INDLER SHELF-ALIGNER ; 6" DIA ROLL 20DEG 30" WIDE BELT CEMA C

MARTIN SPROCKET & GR

Part # C6-20TSA-30-09

BDI # 21979862

Features

Roller Width - Inch: 11.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
C4-45T-30

COMPARE

C4-45T-30

Description
C4-45T-30 IDLER ASSEMBLY ; CEMA C 4" DIA EQ TROUGHER 30" BELT W

MARTIN SPROCKET & GR

Part # C4-45T-30

BDI # 26387063

Features

Roller Width - Inch: 11.13
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Steel
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY