C5-TEI-36SB
Description
C5-TEI-36SB IMPACT TROUGH IDLER ROLLER ; 36" BELT W 5" RLR
Part # C5-TEI-36SB
BDI # 23145558
Features
Roller Width - Inch:
11.75
Roller Width - Millimeter:
298.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
914.4
Product Name:
Roller
D5-45TEI-36SBWB
Description
D5-45TEI-36SBWB IMPACT TROUGHING IDLER ; 36" BELT W 5" RLR 45DEG WIDE BASE
Part # D5-45TEI-36SBWB
BDI # 23146767
Features
Roller Width - Inch:
11.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
D6-45TEI-36SBWB
Description
D6-45TEI-36SBWB IMPACT TROUGHING IDLER ; 36" BELT W 6" RLR 45DEG WIDE BASE
Part # D6-45TEI-36SBWB
BDI # 23152285
Features
Roller Width - Inch:
11.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
C4-20TEI-36SB
Description
C4-20TEI-36SB IMPACT TROUGHING IDLER ; 36" BELT W 4" RLR 20DEG
Part # C4-20TEI-36SB
BDI # 23178073
Features
Roller Width - Inch:
11.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
C4-TEI-36SB
Description
C4-TEI-36SB IMPACT TROUGH IDLER ROLLER ; 36" BELT W 4" RLR
Part # C4-TEI-36SB
BDI # 23140447
Features
Roller Width - Inch:
11.75
Roller Width - Millimeter:
298.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
914.4
Product Name:
Roller
Belt Width - Inch:
36