C5-35TE-36SB
Description
C5-35TE-36SB CONVEYOR IDLER ASSEMBLY ; 36" BLT WID 5" RLR DIA TE 35 DEG CEMA C
Part # C5-35TE-36SB
BDI # 21455610
Features
Roller Width - Inch:
13.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
D6-45TE-36SBWB
Description
D6-45TE-36SBWB TROUGHING IDLER ; 36" BELT W 6" RLR 45DEG CEMA D WIDE BASE
Part # D6-45TE-36SBWB
BDI # 23146968
Features
Roller Width - Inch:
13.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
C5-45TEI-36SBWB
Description
C5-45TEI-36SBWB IMPACT TROUGHING IDLER ; 36" BELT W 5" RLR 45DEG WIDE BASE
Part # C5-45TEI-36SBWB
BDI # 23138990
Features
Roller Width - Inch:
13.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
B5-35TE-36SB
Description
B5-35TE-36SB CONVEYOR IDLER ASSEMBLY ; 36" BLT WID 5" RLR DIA TE 35 DEG CEMA B
Part # B5-35TE-36SB
BDI # 21455537
Features
Roller Width - Inch:
13.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
C5-20TE-36SB
Description
C5-20TE-36SB CONVEYOR IDLER ASSEMBLY ; 36" BLT WID 5" RLR DIA TE 20 DEG CEMA C
Part # C5-20TE-36SB
BDI # 21455613
Features
Roller Width - Inch:
13.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount