B5-CIFLI-14SB
Description
B5-CIFLI-14SB FLAT CARRIER ROLLER ; CI RBR DISC 14" BELT W 5" RLR
Part # B5-CIFLI-14SB
BDI # 23177567
Features
Roller Width - Inch:
14.375
Roller Width - Millimeter:
365.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
355.6
Product Name:
Roller
Belt Width - Inch:
14