B5-CIRI-14SB

COMPARE

B5-CIRI-14SB

Description
B5-CIRI-14SB IMPACT RETURN IDLER ROLLER ; 14" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIRI-14SB

BDI # 23174261

Features

Roller Width - Inch: 15.375
Roller Width - Millimeter: 390.525
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 355.6
Product Name: Roller
Belt Width - Inch: 14

Price Inventory : Available to order
Loading Price
QTY
B4-CIRRDW-14SB

COMPARE

B4-CIRRDW-14SB

Description
B4-CIRRDW-14SB RETURN IDLER ; CI RBR DISC WEB MNT 14" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIRRDW-14SB

BDI # 23176362

Features

Roller Width - Inch: 15.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 19.625
Roller Material: Rubber Disc
Other Features: Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B5-CIRRD-14SB

COMPARE

B5-CIRRD-14SB

Description
B5-CIRRD-14SB RETURN IDLER ; CI 14" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIRRD-14SB

BDI # 23177477

Features

Roller Width - Inch: 15.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 22
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
B4-CIRI-14SB

COMPARE

B4-CIRI-14SB

Description
B4-CIRI-14SB IMPACT RETURN IDLER ROLLER ; 14" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIRI-14SB

BDI # 23179240

Features

Roller Width - Inch: 15.375
Roller Width - Millimeter: 390.525
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 355.6
Product Name: Roller
Belt Width - Inch: 14

Price Inventory : Available to order
Loading Price
QTY
B4-CIRRD-14SB

COMPARE

B4-CIRRD-14SB

Description
B4-CIRRD-14SB RETURN IDLER ; CI 14" BELT W 4" RLR

PRECISION PULLEY

Part # B4-CIRRD-14SB

BDI # 23179258

Features

Roller Width - Inch: 15.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 22
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY