B4-TE-42SB
Description
B4-TE-42SB TROUGHING IDLER ROLLER ; 42" BELT W 4" RLR
Part # B4-TE-42SB
BDI # 23178242
Features
Roller Width - Inch:
15.438
Roller Width - Millimeter:
392.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
1066.8
Product Name:
Roller
C6-TE-42SB
Description
C6-TE-42SB TROUGHING IDLER ROLLER ; 42" BELT W 6" RLR
Part # C6-TE-42SB
BDI # 23151470
Features
Roller Width - Inch:
15.438
Roller Width - Millimeter:
392.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center Roller
Belt Width - Millimeter:
1066.8
Product Name:
Roller
SAD6TE42SB-1P
Description
SAD6TE42SB-1P TROUGHING SMART ROLLER ; 42" BELT W 6" RLR
Part # SAD6TE42SB-1P
BDI # 23146432
Features
Roller Width - Inch:
15.438
Roller Width - Millimeter:
392.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 1 Pulse
Belt Width - Millimeter:
1066.8
Product Name:
Roller
SAD6TE42SB-1PL4
Description
SAD6TE42SB-1PL4 TROUGHING SMART ROLLER ; 42" BELT W 6" RLR
Part # SAD6TE42SB-1PL4
BDI # 23146436
Features
Roller Width - Inch:
15.438
Roller Width - Millimeter:
392.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
165.1
Roller Diameter - Inch:
6.5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 1 Pulse | 1/4 Inch SBR Lagging
Belt Width - Millimeter:
1066.8
Product Name:
Roller
SAD6TE42SB-2P
Description
SAD6TE42SB-2P TROUGHING SMART ROLLER ; 42" BELT W 6" RLR
Part # SAD6TE42SB-2P
BDI # 23146440
Features
Roller Width - Inch:
15.438
Roller Width - Millimeter:
392.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Smart Roll with AC Sensor | 2 Pulse
Belt Width - Millimeter:
1066.8
Product Name:
Roller