B5-TEI-48SB
Description
B5-TEI-48SB IMPACT TROUGH IDLER ROLLER ; 48" BELT W 5" RLR
Part # B5-TEI-48SB
BDI # 23177417
Features
Roller Width - Inch:
15.5
Roller Width - Millimeter:
393.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
B5-35TEI-48SB
Description
B5-35TEI-48SB IMPACT TROUGHING IDLER ; 48" BELT W 5" RLR 35DEG
Part # B5-35TEI-48SB
BDI # 23177913
Features
Roller Width - Inch:
15.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B4-TEI-48SB
Description
B4-TEI-48SB IMPACT TROUGH IDLER ROLLER ; 48" BELT W 4" RLR
Part # B4-TEI-48SB
BDI # 23178260
Features
Roller Width - Inch:
15.5
Roller Width - Millimeter:
393.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1219.2
Product Name:
Roller
Belt Width - Inch:
48
B5-45TEI-48SB
Description
B5-45TEI-48SB IMPACT TROUGHING IDLER ; 48" BELT W 5" RLR 45DEG
Part # B5-45TEI-48SB
BDI # 23178550
Features
Roller Width - Inch:
15.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-20TEI-48SB
Description
B5-20TEI-48SB IMPACT TROUGHING IDLER ; 48" BELT W 5" RLR 20DEG
Part # B5-20TEI-48SB
BDI # 23178844
Features
Roller Width - Inch:
15.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount