Page 1 of 2

Next

Compare
D6-10VRI-30SB-7

COMPARE

D6-10VRI-30SB-7

Description
D6-10VRI-30SB-7 V-RETURN IMPACT IDLER ; 30" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # D6-10VRI-30SB-7

BDI # 23156979

Features

Roller Width - Inch: 16.188
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-10VRI-30SB-4

COMPARE

C6-10VRI-30SB-4

Description
C6-10VRI-30SB-4 V-RETURN IMPACT IDLER ; 30" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # C6-10VRI-30SB-4

BDI # 23140309

Features

Roller Width - Inch: 16.188
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C6-10VRI-30SB-7

COMPARE

C6-10VRI-30SB-7

Description
C6-10VRI-30SB-7 V-RETURN IMPACT IDLER ; 30" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # C6-10VRI-30SB-7

BDI # 23140313

Features

Roller Width - Inch: 16.188
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-10VRI-30SB-4

COMPARE

D6-10VRI-30SB-4

Description
D6-10VRI-30SB-4 V-RETURN IMPACT IDLER ; 30" BELT W 6" RLR 10DEG

PRECISION PULLEY

Part # D6-10VRI-30SB-4

BDI # 23157741

Features

Roller Width - Inch: 16.188
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
C5-10VRI-30SB-4

COMPARE

C5-10VRI-30SB-4

Description
C5-10VRI-30SB-4 V-RETURN IMPACT IDLER ; 30" BELT W 5" RLR 10DEG

PRECISION PULLEY

Part # C5-10VRI-30SB-4

BDI # 23140656

Features

Roller Width - Inch: 16.188
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 2

Troughing Angle: 10 Degree
Mounting Distance On Roller Axis - Inch: 39
Roller Material: Rubber Disc
Other Features: Drop Bracket Mounting
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY