D6-10VRI-30SB-7
Description
D6-10VRI-30SB-7 V-RETURN IMPACT IDLER ; 30" BELT W 6" RLR 10DEG
Part # D6-10VRI-30SB-7
BDI # 23156979
Features
Roller Width - Inch:
16.188
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C6-10VRI-30SB-4
Description
C6-10VRI-30SB-4 V-RETURN IMPACT IDLER ; 30" BELT W 6" RLR 10DEG
Part # C6-10VRI-30SB-4
BDI # 23140309
Features
Roller Width - Inch:
16.188
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C6-10VRI-30SB-7
Description
C6-10VRI-30SB-7 V-RETURN IMPACT IDLER ; 30" BELT W 6" RLR 10DEG
Part # C6-10VRI-30SB-7
BDI # 23140313
Features
Roller Width - Inch:
16.188
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
D6-10VRI-30SB-4
Description
D6-10VRI-30SB-4 V-RETURN IMPACT IDLER ; 30" BELT W 6" RLR 10DEG
Part # D6-10VRI-30SB-4
BDI # 23157741
Features
Roller Width - Inch:
16.188
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C5-10VRI-30SB-4
Description
C5-10VRI-30SB-4 V-RETURN IMPACT IDLER ; 30" BELT W 5" RLR 10DEG
Part # C5-10VRI-30SB-4
BDI # 23140656
Features
Roller Width - Inch:
16.188
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount