Page 1 of 2

Next

Compare
B5-CITI-42SB

COMPARE

B5-CITI-42SB

Description
B5-CITI-42SB IMPACT TROUGH IDLER ROLLER ; CI 42" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CITI-42SB

BDI # 23175952

Features

Roller Width - Inch: 16.375
Roller Width - Millimeter: 415.925
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center Roller
Belt Width - Millimeter: 1066.8
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B5-CIFRD-16SB

COMPARE

B5-CIFRD-16SB

Description
B5-CIFRD-16SB IMPACT FLAT CARRIER IDLER ; CI RBR DISC 16" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIFRD-16SB

BDI # 23174189

Features

Roller Width - Inch: 16.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 24
Roller Material: Rubber Disc
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
B5-CIFLI-16SB

COMPARE

B5-CIFLI-16SB

Description
B5-CIFLI-16SB FLAT CARRIER ROLLER ; CI RBR DISC 16" BELT W 5" RLR

PRECISION PULLEY

Part # B5-CIFLI-16SB

BDI # 23177569

Features

Roller Width - Inch: 16.375
Roller Width - Millimeter: 415.925
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Center Roller
Belt Width - Millimeter: 406.4
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
B5-35CITI-42SB

COMPARE

B5-35CITI-42SB

Description
B5-35CITI-42SB IMPACT TROUGHING IDLER ; CI 42" BELT W 5" RLR 35DEG

PRECISION PULLEY

Part # B5-35CITI-42SB

BDI # 23177991

Features

Roller Width - Inch: 16.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 47.625
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal | 4 Mounting Hole
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY
B5-20CITI-42SB

COMPARE

B5-20CITI-42SB

Description
B5-20CITI-42SB IMPACT TROUGHING IDLER ; CI 42" BELT W 5" RLR 20DEG

PRECISION PULLEY

Part # B5-20CITI-42SB

BDI # 23178322

Features

Roller Width - Inch: 16.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 47.625
Roller Material: Steel
Other Features: Endstand Mounting | Solid Steel Shaft | Flinger Seal | 4 Mounting Hole
Mounting Method: Side Mount

Price Inventory : Available to order
Loading Price
QTY