B5-F-14SB
Description
B5-F-14SB FLAT CARRIER IDLER ; 14" BELT W 5" RLR
Part # B5-F-14SB
BDI # 23176002
Features
Roller Width - Inch:
17.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
23
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-F-14SB-1
Description
B5-F-14SB-1 FLAT CARRIER IDLER ; 14" BELT W 5" RLR 1-1/2"
Part # B5-F-14SB-1
BDI # 23176006
Features
Roller Width - Inch:
17.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
23
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-RSA-14SB
Description
B5-RSA-14SB RETURN IDLER ; SELF-ALIGNING 14" BELT W 5" RLR
Part # B5-RSA-14SB
BDI # 23177329
Features
Roller Width - Inch:
17.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
23
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
B5-RSA-14SB-1
Description
B5-RSA-14SB-1 RETURN IDLER ; SELF-ALIGNING 14" BELT W 5" RLR 1-1/2"
Part # B5-RSA-14SB-1
BDI # 23177331
Features
Roller Width - Inch:
17.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
23
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount
Features
Roller Width - Inch:
17.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
23
Roller Material:
Steel
Other Features:
Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Top Mount