C6-SSTE-19.06
Description
C6-SSTE-19.06 TROUGHING RETRO ROLLER ; SUPERIOR STEEL NUT
Part # C6-SSTE-19.06
BDI # 23151366
Features
Roller Width - Inch:
19.06
Roller Width - Millimeter:
484.124
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller
C6-SUTE-19.06
Description
C6-SUTE-19.06 TROUGHING RETRO ROLLER ; SUPERIOR ZINC NUT
Part # C6-SUTE-19.06
BDI # 23151431
Features
Roller Width - Inch:
19.06
Roller Width - Millimeter:
484.124
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Zinc Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller
D6-SSTE-19.06
Description
D6-SSTE-19.06 TROUGHING RETRO ROLLER ; SUPERIOR STEEL NUT
Part # D6-SSTE-19.06
BDI # 23151903
Features
Roller Width - Inch:
19.06
Roller Width - Millimeter:
484.124
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
1371.6
Product Name:
Roller
HD5-SSTE-19.06
Description
HD5-SSTE-19.06 TROUGHING RETRO ROLLER ; SUPERIOR STEEL NUT
Part # HD5-SSTE-19.06
BDI # 23163975
Features
Roller Width - Inch:
19.06
Roller Width - Millimeter:
484.124
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1371.6
Product Name:
Roller
HD5-SUTE-19.06
Description
HD5-SUTE-19.06 TROUGHING RETRO ROLLER ; SUPERIOR ZINC NUT
Part # HD5-SUTE-19.06
BDI # 23164036
Features
Roller Width - Inch:
19.06
Roller Width - Millimeter:
484.124
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Superior Zinc Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1371.6
Product Name:
Roller