C6-RLG-18SB
Description
C6-RLG-18SB RETURN RUBBER GROOVED ROLLER ; 18" BELT W 6" RLR
Part # C6-RLG-18SB
BDI # 23140968
Features
Roller Width - Inch:
19.875
Roller Width - Millimeter:
504.825
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Rubber Grooved | Single Piece Lagged Roll
Belt Width - Millimeter:
457.2
Product Name:
Roller
D5-SSRI-19.88
Description
D5-SSRI-19.88 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # D5-SSRI-19.88
BDI # 23157499
Features
Roller Width - Inch:
19.875
Roller Width - Millimeter:
504.825
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
D6-SSRI-19.88
Description
D6-SSRI-19.88 RETURN RETRO ROLLER ; SUPERIOR STEEL NUT
Part # D6-SSRI-19.88
BDI # 23160511
Features
Roller Width - Inch:
19.875
Roller Width - Millimeter:
504.825
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Superior Steel Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
C6-FLI-18SB
Description
C6-FLI-18SB FLAT CARRIER ROLLER ; RBR DISC 18" BELT W 6" RLR
Part # C6-FLI-18SB
BDI # 23149957
Features
Roller Width - Inch:
19.875
Roller Width - Millimeter:
504.825
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
457.2
Product Name:
Roller
C5-RLG-18SB
Description
C5-RLG-18SB RETURN RUBBER GROOVED ROLLER ; 18" BELT W 5" RLR
Part # C5-RLG-18SB
BDI # 23142127
Features
Roller Width - Inch:
19.875
Roller Width - Millimeter:
504.825
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Rubber Grooved | Single Piece Lagged Roll
Belt Width - Millimeter:
457.2
Product Name:
Roller