TME-330R3SR-FM
Description
TME-330R3SR-FM ROLLER TRANSFER PLATE ; M6 THREADED
Part # 16770-SR
BDI # 20287988
Features
Roller Width - Inch:
2.833
Roller Width - Millimeter:
71.958
Height - Millimeter:
31.496
Height - Inch:
1.24
Length - Feet:
0.163
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
PBT
Other Features:
Stainless Steel Pin; Washer and Bolt | With Sloped Entry | Red Roller | Extra Performance
TME-330R5SR-FM
Description
TME-330R5SR-FM ROLLER TRANSFER PLATE ; ACCUMULATION ROLLERS
Part # 16772-SR
BDI # 20453504
Features
Roller Width - Inch:
2.833
Roller Width - Millimeter:
71.958
Height - Millimeter:
31.496
Height - Inch:
1.24
Length - Feet:
0.242
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
PBT
Other Features:
Stainless Steel Pin; Washer and Bolt | With Sloped Entry | Red Roller | Extra Performance
TME-330R2SR-FM
Description
TME-330R2SR-FM CONV RLR TRANSFER PLATE ; 3.35" ROLLER WIDTH W/ 5 ROW ROLLER
Part # 16777-SR
BDI # 21463362
Features
Roller Width - Inch:
2.833
Roller Width - Millimeter:
71.958
Height - Millimeter:
31.496
Height - Inch:
1.24
Length - Feet:
0.123
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
PBT
Other Features:
Stainless Steel Pin; Washer and Bolt | With Sloped Entry | Red Roller | Extra Performance
16777-SSA
Description
TME-330R2SSA-FM ROLLER TRANSFER PLATE ; 3.35IN L X 1.46IN W X 0.84IN THK ACETAL
Part # 16777-SSA
BDI # 21572045
Features
Roller Width - Inch:
2.833
Roller Width - Millimeter:
71.958
Height - Millimeter:
31.496
Height - Inch:
1.24
Length - Feet:
0.123
Roller Diameter - Millimeter:
10.922
Roller Diameter - Inch:
0.43
Inch - Metric:
Inch
Roller Material:
Acetal
Other Features:
Stainless Steel Pin; Washer and Bolt | With Sloped Entry | Blue Roller | Extra Performance