D5-CSRI-20.50
Description
D5-CSRI-20.50 RETURN RETRO ROLLER ; CONTINENTAL STEEL NUT
Part # D5-CSRI-20.50
BDI # 23163226
Features
Roller Width - Inch:
20.5
Roller Width - Millimeter:
520.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Steel Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
D5-CSTEI-20.50
Description
D5-CSTEI-20.50 IMP TROUGH RETRO ROLLER ; RUBBER DISC CONTINENTAL STEEL NUT
Part # D5-CSTEI-20.50
BDI # 23163304
Features
Roller Width - Inch:
20.5
Roller Width - Millimeter:
520.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Steel Nut
Belt Width - Millimeter:
1524
Product Name:
Roller
D6-CSTEI-20.50
Description
D6-CSTEI-20.50 IMP TROUGH RETRO ROLLER ; RUBBER DISC CONTINENTAL STEEL NUT
Part # D6-CSTEI-20.50
BDI # 23147110
Features
Roller Width - Inch:
20.5
Roller Width - Millimeter:
520.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Steel Nut
Belt Width - Millimeter:
1524
Product Name:
Roller
B4-CIRW-18SB
Description
B4-CIRW-18SB RETURN IDLER ; CI WEB MOUNT 18" BELT W 4" RLR
Part # B4-CIRW-18SB
BDI # 23176408
Features
Roller Width - Inch:
20.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
23.625
Roller Material:
Steel
Other Features:
Web Mount | 4 Inch CIT Web Drop Bracket Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Side Mount
B5-CIF-18SB
Description
B5-CIF-18SB FLAT CARRIER IDLER ; CI 18" BELT W 5" RLR
Part # B5-CIF-18SB
BDI # 23178574
Features
Roller Width - Inch:
20.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
26
Roller Material:
Steel
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount