D6-CRFL-21.00
Description
D6-CRFL-21.00 RETURN RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # D6-CRFL-21.00
BDI # 23165539
Features
Roller Width - Inch:
21
Roller Width - Millimeter:
533.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
D5-45TG-54SB
Description
D5-45TG-54SB GRAIN TROUGHING IDLER ; 54" BELT W 5" RLR 45DEG
Part # D5-45TG-54SB
BDI # 23146111
Features
Roller Width - Inch:
21
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Offset Center Roll | 19 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D5-45TG-54SBWB
Description
D5-45TG-54SBWB GRAIN TROUGHING IDLER ; 54" BELT W 5" RLR 45DEG WIDE BASE
Part # D5-45TG-54SBWB
BDI # 23146115
Features
Roller Width - Inch:
21
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Offset Center Roll | Wide Base | 19 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D5-35TG-54SB
Description
D5-35TG-54SB GRAIN TROUGHING IDLER ; 54" BELT W 5" RLR 35DEG
Part # D5-35TG-54SB
BDI # 23154621
Features
Roller Width - Inch:
21
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Offset Center Roll | 19 Inch Wide Secondary Roller
Mounting Method:
Base Mount
D5-35TG-54SBWB
Description
D5-35TG-54SBWB GRAIN TROUGHING IDLER ; 54" BELT W 5" RLR 35DEG WIDE BASE
Part # D5-35TG-54SBWB
BDI # 23154623
Features
Roller Width - Inch:
21
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Offset Center Roll | Wide Base | 19 Inch Wide Secondary Roller
Mounting Method:
Base Mount