B5-FLI-20SB

COMPARE

B5-FLI-20SB

Description
B5-FLI-20SB FLAT CARRIER ROLLER ; RBR DISC 20" BELT W 5" RLR

PRECISION PULLEY

Part # B5-FLI-20SB

BDI # 23178626

Features

Roller Width - Inch: 21.25
Roller Width - Millimeter: 539.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 508
Product Name: Roller
Belt Width - Inch: 20

Price Inventory : Available to order
Loading Price
QTY
B4-FLI-20SB

COMPARE

B4-FLI-20SB

Description
B4-FLI-20SB FLAT CARRIER ROLLER ; RBR DISC 20" BELT W 4" RLR

PRECISION PULLEY

Part # B4-FLI-20SB

BDI # 23178858

Features

Roller Width - Inch: 21.25
Roller Width - Millimeter: 539.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Roller Diameter - Inch: 4

Inch - Metric: Inch
Roller Material: Rubber
Belt Width - Millimeter: 508
Product Name: Roller
Belt Width - Inch: 20

Price Inventory : Available to order
Loading Price
QTY
D6-TRTE-21.25

COMPARE

D6-TRTE-21.25

Description
D6-TRTE-21.25 TROUGHING RETRO ROLLER ; TRANSALL BROACH END

PRECISION PULLEY

Part # D6-TRTE-21.25

BDI # 23148547

Features

Roller Width - Inch: 21.25
Roller Width - Millimeter: 539.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Transall Broach End
Belt Width - Millimeter: 1524
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-SARI-21.25

COMPARE

D5-SARI-21.25

Description
D5-SARI-21.25 RETURN RETRO ROLLER ; RUBBER DISC STEPHANS ADAMSON BROACH END

PRECISION PULLEY

Part # D5-SARI-21.25

BDI # 23142897

Features

Roller Width - Inch: 21.25
Roller Width - Millimeter: 539.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D6-SARI-21.25

COMPARE

D6-SARI-21.25

Description
D6-SARI-21.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END

PRECISION PULLEY

Part # D6-SARI-21.25

BDI # 23155334

Features

Roller Width - Inch: 21.25
Roller Width - Millimeter: 539.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Rubber
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 457.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY