D5-20U-30-09
Description
D5-20U-30-09 STEEL IDLER ; 5" DIA ROLLER 20DEG 30" WIDE BELT CEMA D
Part # D5-20U-30-09
BDI # 21980629
Features
Roller Width - Inch:
21.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Side Mount
C6-20U-30-09
Description
C6-20U-30-09 STEEL IDLER ; 6" DIA ROLLER 20DEG 30" WIDE BELT CEMA C
Part # C6-20U-30-09
BDI # 21980597
Features
Roller Width - Inch:
21.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Side Mount
C6-20UI-30
Description
C6-20UI-30 IMPACT IDLER ; 6" DIA ROLLER 20DEG 30" WIDE BELT CEMA C
Part # C6-20UI-30
BDI # 21980611
Features
Roller Width - Inch:
21.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Side Mount
C6-FRD-18
Description
C6-FRD-18 FLAT CARRY ROLL ; 6" DIA ROLLER 18" WIDE BELT CEMA C
Part # C6-FRD-18
BDI # 21980589
Features
Roller Width - Inch:
21.38
Roller Width - Millimeter:
543.052
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
457.2
Product Name:
Roller
Belt Width - Inch:
18
D5-20UI-30
Description
D5-20UI-30 IMPACT IDLER ; 5" DIA ROLLER 20DEG 30" WIDE BELT CEMA D
Part # D5-20UI-30
BDI # 21980643
Features
Roller Width - Inch:
21.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Steel
Mounting Method:
Side Mount