C6-RRDSA-20SB
Description
C6-RRDSA-20SB RETURN IDLER ; SA RBR DISC 4-1/2" 20" BELT W 6" RLR
Part # C6-RRDSA-20SB
BDI # 23139558
Features
Roller Width - Inch:
22.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C6-RRDSA-20SB-1
Description
C6-RRDSA-20SB-1 RETURN IDLER ; SA RBR DISC 20" BELT W 6" RLR 1-1/2"
Part # C6-RRDSA-20SB-1
BDI # 23139562
Features
Roller Width - Inch:
22.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Other Features:
With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
C6-RI-20SB
Description
C6-RI-20SB RETURN IDLER ROLLER ; RBR DISC 20" BELT W 6" RLR
Part # C6-RI-20SB
BDI # 23140938
Features
Roller Width - Inch:
22.875
Roller Width - Millimeter:
581.025
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
508
Product Name:
Roller
Belt Width - Inch:
20
C6-RRD-20SB
Description
C6-RRD-20SB RETURN IDLER ; RBR DISC 6" RLR 20" BELT W
Part # C6-RRD-20SB
BDI # 23141012
Features
Roller Width - Inch:
22.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C6-RRD-20SB-1
Description
C6-RRD-20SB-1 RETURN IDLER ; RBR DISC 6" RLR 20" BELT W 1-1/2"
Part # C6-RRD-20SB-1
BDI # 23141016
Features
Roller Width - Inch:
22.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount