D5-TE-72SB
Description
D5-TE-72SB TROUGHING IDLER ROLLER ; 72" BELT W 5" RLR
Part # D5-TE-72SB
BDI # 23152835
Features
Roller Width - Inch:
26
Roller Width - Millimeter:
660.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1828.8
Product Name:
Roller
Belt Width - Inch:
72
C5-CIRI-24SB
Description
C5-CIRI-24SB IMPACT RETURN IDLER ROLLER ; 24" BELT W 5" RLR
Part # C5-CIRI-24SB
BDI # 23148953
Features
Roller Width - Inch:
26
Roller Width - Millimeter:
660.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
609.6
Product Name:
Roller
Belt Width - Inch:
24
C4-CIRI-24SB
Description
C4-CIRI-24SB IMPACT RETURN IDLER ROLLER ; 24" BELT W 4" RLR
Part # C4-CIRI-24SB
BDI # 23176852
Features
Roller Width - Inch:
26
Roller Width - Millimeter:
660.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
609.6
Product Name:
Roller
Belt Width - Inch:
24
D6-TE-72SB
Description
D6-TE-72SB TROUGHING IDLER ROLLER ; 72" BELT W 6" RLR
Part # D6-TE-72SB
BDI # 23155606
Features
Roller Width - Inch:
26
Roller Width - Millimeter:
660.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1828.8
Product Name:
Roller
Belt Width - Inch:
72
D6-45TSA-72-09
Description
D6-45TSA-72-09 INDLER SHELF-ALIGNER ; 6" DIA ROLLER 35DEG 72" WIDE BELT CEMA C
Part # D6-45TSA-72-09
BDI # 21980489
Features
Roller Width - Inch:
26
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Side Mount