C5-RRD-24
Description
C5-RRD-24 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 24" WIDE BELT CEMA C
Part # C5-RRD-24
BDI # 21978632
Features
Roller Width - Inch:
27.13
Roller Width - Millimeter:
689.102
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
609.6
Product Name:
Roller
Belt Width - Inch:
24
D5-RRD-24
Description
D5-RRD-24 RUBBER DISC RETURN ROLL ; 5" DIA ROLLER 24" WIDE BELT CEMA D
Part # D5-RRD-24
BDI # 21977790
Features
Roller Width - Inch:
27.13
Roller Width - Millimeter:
689.102
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
609.6
Product Name:
Roller
Belt Width - Inch:
24
D6-RRD-24
Description
D6-RRD-24 RUBBER DISC RETURN ROLL ; 6" DIA ROLLER 24" WIDE BELT CEMA D
Part # D6-RRD-24
BDI # 21979174
Features
Roller Width - Inch:
27.13
Roller Width - Millimeter:
689.102
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
609.6
Product Name:
Roller
Belt Width - Inch:
24
C4-RRD-24
Description
C4-RRD-24 RUBBER DISC RETURN ROLL ; 4" DIA ROLLER 24" WIDE BELT CEMA C
Part # C4-RRD-24
BDI # 21978156
Features
Roller Width - Inch:
27.13
Roller Width - Millimeter:
689.102
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
609.6
Product Name:
Roller
Belt Width - Inch:
24
C6-RRD-24
Description
C6-RRD-24 RUBBER DISC RETURN ROLL ; 6" DIA ROLLER 24" WIDE BELT CEMA C
Part # C6-RRD-24
BDI # 21980170
Features
Roller Width - Inch:
27.13
Roller Width - Millimeter:
689.102
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
609.6
Product Name:
Roller
Belt Width - Inch:
24