C6-LUFL-27.75
Description
C6-LUFL-27.75 RETURN RETRO ROLLER ; LUFF BROACH END
Part # C6-LUFL-27.75
BDI # 23140812
Features
Roller Width - Inch:
27.75
Roller Width - Millimeter:
704.85
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Luff Broach End | No Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
E7-TET-78SB
Description
E7-TET-78SB TROUGHING IDLER ROLLER ; W/ADPTR 78" BELT W 7" RLR
Part # E7-TET-78SB
BDI # 23172106
Features
Roller Width - Inch:
27.75
Roller Width - Millimeter:
704.85
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1981.2
Product Name:
Roller
Belt Width - Inch:
78
D6-LUFL-27.75
Description
D6-LUFL-27.75 RETURN RETRO ROLLER ; LUFF BROACH END
Part # D6-LUFL-27.75
BDI # 23159798
Features
Roller Width - Inch:
27.75
Roller Width - Millimeter:
704.85
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Luff Broach End | No Nut
Belt Width - Millimeter:
609.6
Product Name:
Roller
HE6-TET-78SB
Description
HE6-TET-78SB TROUGHING IDLER ROLLER ; W/ADPTR 78" BELT W 6" RLR
Part # HE6-TET-78SB
BDI # 23160924
Features
Roller Width - Inch:
27.75
Roller Width - Millimeter:
704.85
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1981.2
Product Name:
Roller
HE7-TET-78SB
Description
HE7-TET-78SB TROUGHING IDLER ROLLER ; W/ADPTR 78" BELT W 7" RLR
Part # HE7-TET-78SB
BDI # 23172568
Features
Roller Width - Inch:
27.75
Roller Width - Millimeter:
704.85
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
0.25 Inch Thickness Steel Can
Belt Width - Millimeter:
1981.2
Product Name:
Roller