C5-20CITI-54SB
Description
C5-20CITI-54SB IMPACT TROUGHING IDLER ; CI 54" BELT W 5" RLR 20DEG
Part # C5-20CITI-54SB
BDI # 23174923
Features
Roller Width - Inch:
29
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
59.625
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
C5-CITIS-54SB
Description
C5-CITIS-54SB TROUGHING IDLER ROLLER ; CI RBR DISC 54" BELT W 5" RLR
Part # C5-CITIS-54SB
BDI # 23149133
Features
Roller Width - Inch:
29
Roller Width - Millimeter:
736.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
1371.6
Product Name:
Roller
C5-CITI-54SB
Description
C5-CITI-54SB IMPACT TROUGH IDLER ROLLER ; CI 54" BELT W 5" RLR
Part # C5-CITI-54SB
BDI # 23149123
Features
Roller Width - Inch:
29
Roller Width - Millimeter:
736.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
1371.6
Product Name:
Roller
C5-35CITI-54SB
Description
C5-35CITI-54SB IMPACT TROUGHING IDLER ; CI 54" BELT W 5" RLR 35DEG
Part # C5-35CITI-54SB
BDI # 23145095
Features
Roller Width - Inch:
29
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
59.625
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
C4-CITI-54SB
Description
C4-CITI-54SB IMPACT TROUGH IDLER ROLLER ; CI 54" BELT W 4" RLR
Part # C4-CITI-54SB
BDI # 23175516
Features
Roller Width - Inch:
29
Roller Width - Millimeter:
736.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Center Roller
Belt Width - Millimeter:
1371.6
Product Name:
Roller