E6-35TSA-96-07
Description
E6-35TSA-96-07 INDLER SHELF-ALIGNER ; 6" DIA ROLL 35DEG 96" WIDE BELT CEMA E
Part # E6-35TSA-96-07
BDI # 21977372
Features
Roller Width - Inch:
33.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Mounting Method:
Side Mount
E6-20TSA-96-07
Description
E6-20TSA-96-07 INDLER SHELF-ALIGNER ; 6" DIA ROLLER 20DEG 96" WIDE BELT CEMA E
Part # E6-20TSA-96-07
BDI # 21977684
Features
Roller Width - Inch:
33.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Mounting Method:
Side Mount
E7-35TSA-96-04
Description
E7-35TSA-96-04 IDLER SELF-ALIGNER ASSY, CEMA E EQ TROUGHE CEMA E 96" BELT WIDTH (SMARTCATALOG)
Part # E7-35TSA-96-04
BDI # 26386906
Features
Roller Width - Inch:
33.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Mounting Method:
Side Mount
E7-20TSA-96-04
Description
E7-20TSA-96-04 IDLER SELF-ALIGNER ASSY, CEMA E EQ TROUGHE CEMA E 96" BELT WIDTH (SMARTCATALOG)
Part # E7-20TSA-96-04
BDI # 26374660
Features
Roller Width - Inch:
33.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Mounting Method:
Side Mount
E7-45TSA-96-04
Description
E7-45TSA-96-04 IDLER SELF-ALIGNER ASSY, CEMA E EQ TROUGHE CEMA E 96" BELT WIDTH (SMARTCATALOG)
Part # E7-45TSA-96-04
BDI # 26374736
Features
Roller Width - Inch:
33.7
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Mounting Method:
Side Mount