C6-SAFL-35.25

COMPARE

C6-SAFL-35.25

Description
C6-SAFL-35.25 RETURN RETRO ROLLER ; STEPHANS ADAMSON BROACH END

PRECISION PULLEY

Part # C6-SAFL-35.25

BDI # 23138731

Features

Roller Width - Inch: 35.25
Roller Width - Millimeter: 895.35
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C5-SAFL-35.25

COMPARE

C5-SAFL-35.25

Description
C5-SAFL-35.25 RETRO ROLL ; C5 PULLEY 5" ROLL DIA 30" BELT WD

PRECISION PULLEY

Part # C5-SAFL-35.25

BDI # 22141889

Features

Roller Width - Inch: 35.25
Roller Width - Millimeter: 895.35
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D5-SAFL-35.25

COMPARE

D5-SAFL-35.25

Description
D5-SAFL-35.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END

PRECISION PULLEY

Part # D5-SAFL-35.25

BDI # 23142873

Features

Roller Width - Inch: 35.25
Roller Width - Millimeter: 895.35
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D6-SAFL-35.25

COMPARE

D6-SAFL-35.25

Description
D6-SAFL-35.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END

PRECISION PULLEY

Part # D6-SAFL-35.25

BDI # 23155311

Features

Roller Width - Inch: 35.25
Roller Width - Millimeter: 895.35
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Stephens Adamson Broach End | No Nut
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY